Motion
61RBSG-08
Hose End - Brass, 1-3/32 in-20, Straight
Mi Item #08947701
MFR #61RBSG-08
Price$9.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass, 1-3/32 in-20, Straight
Mi Item #08947701
MFR #61RBSG-08

Mfr description
61RBSG-08 1/2" HOSE X 1 3/32"-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.34/each

Specifications

Dimensions

  • End 1 Size
    1-3/32 in-20
  • Inside Diameter
    1/2 in, 12.69 mm
  • Weight
    0.105 lbs

Details

  • Additional Details
    Will meet DOT FMVSS 571-106 standards when used with SAE J1402 Air Brake Hose
  • End 1 Style
    Straight
  • Manufacturer Catalog Number
    61RBSG-08
  • Material
    Brass
  • Maximum Operating Pressure
    225 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)