Motion
62C-14
Compression Elbow & Straight - Union, Brass
Mi Item #08947714
MFR #62C-14
Price$58.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Union, Brass
Mi Item #08947714
MFR #62C-14

Mfr description
62C-14 7/8" TUBE SIZE BRASS UNION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.66/each

Specifications

Dimensions

  • Hex Body
    1.1250 in
  • Hex Size
    1.1250 in
  • Length
    2.0700 in
  • Overall Length
    2.0700 in
  • Thread Size 2
    1-1/8-18
  • Tube Size
    7/8 in

Details

  • Adapter Type
    Union Adapter
  • Body Material
    Brass
  • Both Ends Style/Type
    Tube x Tube
  • Connection Type
    Compression x Compression
  • Description Keyword
    Union
  • End 1 Style
    Tube Compression
  • End 1 Thread
    1-1/8-18
  • End 2 Style
    Compression
  • End 2 Thread
    1-1/8-18
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    62C-14
  • Material
    Brass
  • Maximum Operating Pressure
    5.17 bar, 75 psi
  • Shape
    Straight
  • Type
    Union
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)