Motion
68RBSG-0604
Hose End - Brass, 0.2500 in, Pipe
Mi Item #08947828
MFR #68RBSG-0604
Price$13.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass, 0.2500 in, Pipe
Mi Item #08947828
MFR #68RBSG-0604

Mfr description
68RBSG-0604 3/8" HOSE X 1/4" PIPE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.75/each

Specifications

Dimensions

  • End 1 Size
    0.2500 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Weight
    0.5 lbs

Details

  • Additional Details
    Will meet DOT FMVSS 571-106 standards when used with SAE J1402 Air Brake Hose
  • End 1 Style
    Pipe
  • Manufacturer Catalog Number
    68RBSG-0604
  • Material
    Brass
  • Maximum Operating Pressure
    225 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)