Motion
70NAB44
Compression Elbow & Straight - Female Adapter, Brass, Tube Compression, 7/16 in-24, Female NPT
Mi Item #08947854
MFR #70NAB44
Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Female Adapter, Brass, Tube Compression, 7/16 in-24, Female NPT
Mi Item #08947854
MFR #70NAB44

Mfr description
70NAB44 1/4" TUBE X 1/4" PIPE X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.95/each

Specifications

Details

  • Adapter Type
    Female Adapter
  • Both Ends Style/Type
    Compression x Female NPT
  • Description Keyword
    Elbow
  • End 1 Style
    Tube Compression
  • End 1 Thread
    7/16 in-24
  • End 2 Style
    Female NPT
  • Manufacturer Catalog Number
    70NAB44
  • Material
    Brass
  • Maximum Operating Pressure
    10.342 bar, 150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)