Motion
131B0532

DANFOSS VLT
131B0532

131B0532
Mi Item #08948125
MFR #131B0532
Price$3,076.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B0532

131B0532
Mi Item #08948125
MFR #131B0532

Mfr description
FC-302P4K0T5E20H1XXXXXXSXXXXA4BXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,076.63/each

Specifications

Dimensions

  • Overall Depth
    8.0700 in, 205 mm
  • Overall Height
    10.5500 in, 268 mm
  • Overall Width
    3.5400 in, 90 mm
  • Weight
    10.34 lbs, 4.69 kg

Details

  • Additional Details
    RFI Class A1/B C1 No brake chopper Not coated PCB DeviceNet MCA 104
  • Agency Listing
    UL, KC, CE, UKCA
  • Automation Option Cards
    DeviceNet MCA 104
  • Communications Option Cards
    DeviceNet MCA 104
  • Compatible Accessories
    ['Adapter Plate', 'VLT Control Panel LCP 102', 'LCP Blindcover', 'RS485 plug', '6 Pole Connector', '8 pole connector', '10 pole connector']
  • Drive Output Voltage
    0-500 VAC
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    5 hp
  • Horsepower Rating Normal Duty
    5 hp
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    No Local Control Panel
  • Manufacturer Catalog Number
    FC-302P4K0T5E20H1XXXXXXSXXXXA4BXCXXXXDX
  • Motor Phase
    3
  • Mounting Type
    Panel Mounted
  • Number Of Digital Outputs Relays
    2
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Number of Relays
    2
  • Output Current Heavy Duty
    10, 00, 00
  • Peak Current
    16 A
  • Peak Current Heavy Duty
    16 A
  • Peak Current Normal Duty
    16 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Serial Communication Device Net
    Yes
  • Serial Communication Interbus S
    Yes
  • Serial Communication Modbus
    Standard
  • Serial Communication Options
    DeviceNet, RS-485
  • Serial Communication Profibus Dp
    Optional
  • Series
    VLT AutomationDrive FC 300
  • Standards Met
    UL, KC, CE, UKCA
  • Trade / Brand Name
    VLT AutomationDrive FC 300
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)