Overview
Mfr description
FCQN11-20P2-05A CYLINDERS
Specifications
- Bore Diameter2.0000 in
- Stroke5.0000 in
- SeriesFCQN
- Mounting TypeDetachable Clevis Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data