Motion
DF3888,2150A-PA01AA1FKFKFK

GRACO INC
DF3888,2150A-PA01AA1FKFKFK

Husky™ 2150a Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, FKM (Viton) Ball, Aluminum Center Section, Fluoroelastomer Check Seat, FKM (Viton) Diaphragm
Mi Item #08948201
MFR #DF3888,2150A-PA01AA1FKFKFK
Price$5,784.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DF3888,2150A-PA01AA1FKFKFK

Husky™ 2150a Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, FKM (Viton) Ball, Aluminum Center Section, Fluoroelastomer Check Seat, FKM (Viton) Diaphragm
Mi Item #08948201
MFR #DF3888,2150A-PA01AA1FKFKFK

Mfr description
D F 3888 PUMP, 2150 2" GRACO PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,784.81/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    58 lbs

Details

  • Air Exhaust
    3/4 in
  • Air Inlet
    1/2 in
  • Ball Material
    FKM (Viton)
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    Fluoroelastomer
  • Diaphragm Material
    FKM (Viton)
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    150 gpm
  • Porting
    End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)