Specifications
Dimensions
- Maximum Nominal Diameter24 in
- Minimum Nominal Diameter11 in
Details
- Replacement BladeNonReplacementBlade, No,NonReplacementBlade, No
- TypeExternal Thread Restorer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)