Motion
NCDJPB15-100D-B-93AL

SMC CORP OF AMERICA
NCDJPB15-100D-B-93AL

Cyl, Pin, Auto Sw Capable
Mi Item #08948271
MFR #NCDJPB15-100D-B-93AL
Price$114.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJPB15-100D-B-93AL

Cyl, Pin, Auto Sw Capable
Mi Item #08948271
MFR #NCDJPB15-100D-B-93AL

Mfr description
NCDJPB15-100D-B-93AL PIN CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.32/each

Specifications

Dimensions

  • Bore Diameter
    0.5910 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Brass
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Round Body Compact
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    93AL
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Capable, Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCJP
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)