Motion
SS304-C200
Elbow & Straight Adapters - 3 in Coupling Size, Aluminum Body, Part C, Coupler x Hose Shank
MI ITEM #08948401
MFR #SS304-C200
Price$76.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 3 in Coupling Size, Aluminum Body, Part C, Coupler x Hose Shank
MI ITEM #08948401
MFR #SS304-C200

Mfr description
SS304-C200 ADAPTER
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.54/each

Specifications

Dimensions

  • Coupling Size
    3 in
  • Size
    2
  • Weight
    2.30 lb

Details

  • Body Material
    Aluminum
  • Coupling Connection Type
    Coupler x Hose Shank
  • Manufacturer Upc Number
    822353125908
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Part Type
    Part C
  • Product Types
    Stainless Steel Part C Female Coupler x Hose Shank
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353125908
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)