Motion
3H DIRECT 14OZ CART

LUBRIPLATE LUBRICANTS CO
3H DIRECT 14OZ CART

Usp White Mineral Oil Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Beige Color, Food Grade
Mi Item #08948419
MFR #3H DIRECT 14OZ CART
Price$53.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
3H DIRECT 14OZ CART

Usp White Mineral Oil Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Beige Color, Food Grade
Mi Item #08948419
MFR #3H DIRECT 14OZ CART

Mfr description
L0174-002 GREASE 3H DIRECT 14OZ CTG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.69/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2

Details

  • Base Type
    USP White Mineral Oil
  • Certification
    ISO
  • Color
    Beige
  • Composition
    Usp White Mineral Oil
  • Container Type
    Cartridge
  • Dropping Point
    260 °C
  • Flash Point
    245 °C
  • Food Grade
    Food Grade
  • Series
    3H DIRECT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)