Motion
HTO SPECIAL DRUM

LUBRIPLATE LUBRICANTS CO
HTO SPECIAL DRUM

Heat Transfer Oil - Food Grade, 55 gal, Pail
Mi Item #08948424
MFR #HTO SPECIAL DRUM
Price$4,073.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HTO SPECIAL DRUM

Heat Transfer Oil - Food Grade, 55 gal, Pail
Mi Item #08948424
MFR #HTO SPECIAL DRUM

Mfr description
L0748-062 OIL FG HTO SPECIAL DRUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,073.67/each

Specifications

Dimensions

  • Container Size
    55 gal (US)

Details

  • Base Type
    USP White Mineral
  • Composition
    Mineral Oil
  • Container Type
    Pail
  • Food Grade
    Food Grade
  • Oil Type
    Heat Transfer Oil
  • Pour Point
    600 °F
  • Product Type
    Machine Oil
  • Viscosity
    220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)