Motion
FWC721B-400-B5-J

BOSTON GEAR
FWC721B-400-B5-J

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #08948983
MFR #FWC721B-400-B5-J
Price$3,929.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC721B-400-B5-J

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #08948983
MFR #FWC721B-400-B5-J

Mfr description
FWC721B-400-B5-J REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,929.31/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    400:1
  • Ratio
    400:1
  • Weight
    36.1 lbs, 16.37 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W11699
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Vertical J Base Kit
    721JBASE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)