Overview
Mfr description
V33-1SB 33PC DRIVER BIT AND SOCKET SET
- Made from S2 modified shock resistant steel for professional performance and durability.
- Proprietary precision CNC machined tips for excellent fit in fastener recess.
- Durable metal storage case.
Specifications
- Individual Bit Or Bit SetBit Set
- MaterialS2 Modified Steel
- Finish CoatingZinc Phosphate + Chrome
- Manufacturer Upc Number843854006091
- Drive Size1/4 in
- ColorZinc Phosphate + Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data