Motion
7210BL1G

NTN
7210BL1G

50 mm Bore, 90 mm OD, 20 mm Width, Open, 40 ° Contact Angle
Mi Item #08949454
MFR #7210BL1G
Price$311.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7210BL1G

50 mm Bore, 90 mm OD, 20 mm Width, Open, 40 ° Contact Angle
Mi Item #08949454
MFR #7210BL1G

Mfr description
7210BL1G ANG. CONTACT BRG BRASS CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.59/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.215 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7210BL1G ANG. CONTACT BRG BRASS CAGE
  • Manufacturer Upc Number
    4547359441963
  • Max Rpm
    9000 rpm
  • Maximum RPM (Grease)
    6700 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8450 lbf
  • Radial Static Load Capacity
    6450 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359441963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)