Specifications
Details
- ColorBlue
- For Use WithVikan Handle
- Includes1 scraper
- Manufacturer Upc Number5705020401138
- MaterialPolypropylene and Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)