Motion
40112

VIKAN
40112

Vikan 4" Handle Mounted Stainless Steel Scraper - Green
Mi Item #08949597
MFR #40112
Price$22.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
40112

Vikan 4" Handle Mounted Stainless Steel Scraper - Green
Mi Item #08949597
MFR #40112

Mfr description
40112 STAINLESS STEEL SCRAPER BLADE 4"
  • This scraper has a threaded grip that enables any Vikan color-coded handle to be screwed into the grips, which allows cleaning of difficult to reach areas
  • Slightly rounded blade corners prevent damage to the surface being cleaned and operator injury
  • Suitable for removing stubborn debris like chocolate and sugar deposits.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.77/each

Specifications

Details

  • Color
    Green
  • For Use With
    Vikan Handle
  • Includes
    1 scraper
  • Manufacturer Upc Number
    5705020401121
  • Material
    Polypropylene and Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)