Motion
R480637872

AVENTICS
R480637872

R480637872
Mi Item #08949608
MFR #R480637872
Price$98.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480637872

R480637872
Mi Item #08949608
MFR #R480637872

Mfr description
R480637872 SHORT STROKE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.53/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Pull Force At 100 Psi
    665 N
  • Push Force At 100 Psi
    792 N
  • Rod - Thread Size
    M8
  • Rod Size / Thread
    M8 Female

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    No
  • Body Type
    Short Stroke
  • Compact Cylinder Type
    Short Stroke
  • Cushion Type
    elastic cushioning
  • Cylinder Style
    Compact
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Maximum Applied Force
    792 N
  • Operating Pressure Range
    0.6 bar, 145.038 psi, 1 to 8.702 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Elastic Cushioning, Piston Without Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Female
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    SSI
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Short Stroke
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)