Motion
MLSQ070
7 in. Rafter Square
Mi Item #08950116
MFR #MLSQ070
Price$23.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 in. Rafter Square
Mi Item #08950116
MFR #MLSQ070

Mfr description
MLSQ070 7'' RAFTER SQUARE
  • Scribe notches from 1 in. to 6 in.
  • 1 in. cutout props pipe
  • High visibility laser etched markings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.65/each

Specifications

Dimensions

  • Graduation
    1/8 in
  • Overall Length
    7.25 in
  • Width
    7.25 in

Details

  • Color Finish
    Red
  • Manufacturer Upc Number
    045242558674
  • Material
    Aluminum
  • Number Of Pieces
    1
  • UPC_NO
    045242558674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)