Motion
SJ510X-3ZGS-4X

RADIANS INC.
SJ510X-3ZGS-4X

Jacket & Coat - Polyester Material, 4 XL Size, Hi-Vis Green Color, Zipper Front Closure
Mi Item #08950245
MFR #SJ510X-3ZGS-4X
Price$130.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ510X-3ZGS-4X

Jacket & Coat - Polyester Material, 4 XL Size, Hi-Vis Green Color, Zipper Front Closure
Mi Item #08950245
MFR #SJ510X-3ZGS-4X

Mfr description
SJ510X-3ZGS-4X HI-VIZ JACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.57/each

Specifications

Dimensions

  • Length
    30.0000 in
  • Size
    4

Details

  • Additional Details
    Reflective Tape: 2 in Silver | Pockets: 8 | Liner: Quilted Polyfil
  • ANSI Class
    Type R Class 3
  • Applications
    High Visibility
  • Approval Listing Regulations
    ANSI/ISEA 107, CSA Z96, WorkSafe BC PPE-2 Type 1
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Color
    Hi-Vis Green
  • Description
    Hi Vis Quilted Reversible Jacket
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Hi Visibility
  • Group & Class
    Type R Class 3
  • High Visibility
    High Visibility
  • Hood Type
    No Hood
  • Includes
    Removable Sleeves
  • Material
    Polyester
  • Number Of Pockets
    7
  • Pattern
    Quilted
  • Protection Type
    Hi Vis Jacket
  • Removable Sleeves
    Yes
  • Reversible
    Yes
  • Shirt Style
    Zip Front
  • Style
    Hi Vis Jacket
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)