Motion
LSE-110WF

3M
LSE-110WF

VHB™ Tape LSE-110WF, White, 1 in x 36 yd, 45 mil, 9 Roll/Case
Mi Item #08950570
MFR #LSE-110WF
Price$116.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
LSE-110WF

VHB™ Tape LSE-110WF, White, 1 in x 36 yd, 45 mil, 9 Roll/Case
Mi Item #08950570
MFR #LSE-110WF

Mfr description
7100218848 VHB TAPE LSE-110WF
  • FOR DIFFICULT SURFACES: Bonds well to low surface energy substrates, such as polypropylene (PP), thermoplastic elastomers (TPE), and thermoplastic olefins (TPO)
  • LOW-TEMPERATURE BONDING: Offers high initial tack at low temperatures on frost-free surfaces down to 32 °F (0 °C)
  • NO PRIMER NEEDED: Directly bonds a wide range of plastics, streamlining the application process by eliminating the need for surface primers on many materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.90/each

Specifications

Dimensions

  • Length
    36 yd
  • Shelf Life
    18 months
  • Tensile Strength
    70.0 psi
  • Thickness
    45.0 mil
  • Width
    1.0000 in

Details

  • Adhesive Material
    Acrylic
  • Application
    - Commercial Vehicle Trim Attachment - Rail Car Light Cover Attachment - Nameplate Attachment on Commercial Vehicles - Gasket Assembly - Extruded Plastic Channel Bonding - Stack Unit Support Bracket Bonding - Bonding Door Kick & Seal Plate - Roof bow Bonding on Truck Bodies - Trim Fairing Bonding on Truck Cab Exteriors - Mounting and Trim Attachment - Interior Rail Car Construction - Bonding Glass to a Metal Oven Door - Truck Body Nameplate Bonding - ABS Support Structure Bonding - Panel to Frame/Stiffner to Panel Assembly
  • Color
    White
  • Manufacturer Upc Number
    00638060405581
  • Max Operating Temperature
    300 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00638060405581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)