Motion
34-8P85-1615
34-8P85-1615, Timing Pulley 1615
MI ITEM #08950721
MFR #34-8P85-1615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34-8P85-1615, Timing Pulley 1615
MI ITEM #08950721
MFR #34-8P85-1615

Mfr description
34-8P85-1615 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    85 mm
  • Outside Diameter
    85.20 mm
  • Width
    4.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057814479
  • Material
    Ductile Iron
  • Number Of Teeth  
    34
  • Tooth Style
    8P
  • UPC_NO
    00195057814479

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)