Motion
MT0715303
Mechanic Drill Bit - 1/16 in Drill, 7/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material
Mi Item #08950919
MFR #MT0715303
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 1/16 in Drill, 7/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material
Mi Item #08950919
MFR #MT0715303

Mfr description
15303 1383 AMBORE 1/16" MECH LGTH DRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.75/each

Specifications

Dimensions

  • Diameter
    0.0625 in, 1.59 mm
  • Drill Bit Size
    1/16 in
  • Flute Length
    7/8 in
  • Overall Length
    1.8750 in, 47.62 mm

Details

  • Bit Type
    Mechanics Length
  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    1383
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)