Motion
MT0715306
Mechanic Drill Bit - 7/64 in Drill, 1-5/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material
Mi Item #08950922
MFR #MT0715306
Price$3.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 7/64 in Drill, 1-5/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material
Mi Item #08950922
MFR #MT0715306

Mfr description
15306 1383 AMBORE 7/64" MECH LGTH DRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.00/each

Specifications

Dimensions

  • Diameter
    0.1094 in, 2.78 mm
  • Drill Bit Size
    7/64 in
  • Flute Length
    1-5/16 in
  • Overall Length
    2.3750 in, 60.32 mm

Details

  • Bit Type
    Mechanics Length
  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    1383
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)