Motion
MT0715309
Mechanic Drill Bit - 5/32 in Drill, 1-11/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material
Mi Item #08950926
MFR #MT0715309
Price$3.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 5/32 in Drill, 1-11/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material
Mi Item #08950926
MFR #MT0715309

Mfr description
15309 1383 AMBORE 5/32" MECH LGTH DRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.49/each

Specifications

Dimensions

  • Diameter
    0.1563 in, 3.97 mm
  • Drill Bit Size
    5/32 in
  • Flute Length
    1-11/16 in
  • Overall Length
    2.7500 in, 69.84 mm

Details

  • Bit Type
    Mechanics Length
  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    1383
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)