Motion
MT0715314
Mechanic Drill Bit - 15/64 in Drill, 2-1/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material
MI ITEM #08950930
MFR #MT0715314
Price$4.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 15/64 in Drill, 2-1/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material
MI ITEM #08950930
MFR #MT0715314

Mfr description
15314 1383 AMBORE 15/64" MECH LGTH DRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.39/each

Specifications

Dimensions

  • Diameter
    0.2344 in, 5.95 mm
  • Drill Bit Size
    15/64 in
  • Flute Length
    2-1/16 in
  • Overall Length
    3.3750 in, 85.73 mm

Details

  • Bit Type
    Mechanics Length
  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Number Of Flats
    3
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    1383
  • Shank Type
    Round w/3 Flats
  • Web Thinning
    Split Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)