Motion
MT0715325
Mechanic Drill Bit - 13/32 in Drill, 2-13/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material
MI ITEM #08950937
MFR #MT0715325
Price$11.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 13/32 in Drill, 2-13/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material
MI ITEM #08950937
MFR #MT0715325

Mfr description
15325 1383 AMBORE 13/32" MECH LGTH DRL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.41/each

Specifications

Dimensions

  • Diameter
    0.4063 in, 10.32 mm
  • Drill Bit Size
    13/32 in
  • Flute Length
    2-13/16 in
  • Overall Length
    4.3750 in, 111.12 mm

Details

  • Bit Type
    Mechanics Length
  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Number Of Flats
    3
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    1383
  • Shank Type
    Round w/3 Flats
  • Web Thinning
    Split Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)