Motion
MT7815412
Jobber Length Drill Bit - 1354 Series, 15/64 in, High Speed Steel Material, 2-5/8 in Flute, 135 ° Point Angle, 3.8750 in, 98.43 mm OAL
Mi Item #08950955
MFR #MT7815412
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1354 Series, 15/64 in, High Speed Steel Material, 2-5/8 in Flute, 135 ° Point Angle, 3.8750 in, 98.43 mm OAL
Mi Item #08950955
MFR #MT7815412

Mfr description
15412 1354 AMBORE 15/64" WL PAR JL DRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • Diameter
    0.2344 in, 5.95 mm
  • Drill Bit Size  
    15/64 in
  • Flute Length  
    2-5/8 in
  • Overall Length  
    3.8750 in, 98.43 mm

Details

  • Bit Type
    Heavy Duty
  • Coolant Delivery
    External
  • Flute Type
    Wide Land Parabolic
  • Material
    High Speed Steel
  • Parabolic Flutes
    Yes
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1354
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)