Motion
MT7815429
Jobber Length Drill Bit - 1354 Series, 1/2 in, High Speed Steel Material, 4-1/2 in Flute, 135 ° Point Angle, 6.0000 in, 152.40 mm OAL
Mi Item #08950972
MFR #MT7815429
Price$20.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1354 Series, 1/2 in, High Speed Steel Material, 4-1/2 in Flute, 135 ° Point Angle, 6.0000 in, 152.40 mm OAL
Mi Item #08950972
MFR #MT7815429

Mfr description
15429 1354 AMBORE 1/2" WL PAR JL DRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.86/each

Specifications

Dimensions

  • Diameter
    0.5000 in, 12.70 mm
  • Drill Bit Size  
    1/2 in
  • Flute Length  
    4-1/2 in
  • Overall Length  
    6.0000 in, 152.40 mm

Details

  • Bit Type
    Heavy Duty
  • Coolant Delivery
    External
  • Flute Type
    Wide Land Parabolic
  • Material
    High Speed Steel
  • Parabolic Flutes
    Yes
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1354
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)