Motion
MT1117099
Jobber Length Drill Bit - 2330 Series, 1/64 in, Cobalt High Speed Steel Material, 3/16 in Flute, 135 ° Point Angle, 0.7500 in, 19.05 mm OAL
Mi Item #08950973
MFR #MT1117099
Price$18.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2330 Series, 1/64 in, Cobalt High Speed Steel Material, 3/16 in Flute, 135 ° Point Angle, 0.7500 in, 19.05 mm OAL
Mi Item #08950973
MFR #MT1117099

Mfr description
17099 2330 1/64" HD/JL DRL COB BRT 135'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.93/each

Specifications

Dimensions

  • Diameter
    0.0156 in, 0.40 mm
  • Drill Bit Size  
    1/64 in
  • Flute Length  
    3/16 in
  • Overall Length  
    0.7500 in, 19.05 mm

Details

  • Bit Type
    NAS 907, Type J
  • Coolant Delivery
    External
  • Flute Type
    Standard
  • Material
    Cobalt High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    2330
  • Shank Type
    Round
  • Web Thinning
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)