1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT3257148
Ball End Mills - 5940 Series, 1.5000 in Cutting Length, 6.0000 in, 152.40 mm Overall Length
MI ITEM #
08952392
MFR #
MT3257148
Price
$149.55
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Ball End Mills
MORSE CUTTING TOOLS MT3257148
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT3257148
Ball End Mills - 5940 Series, 1.5000 in Cutting Length, 6.0000 in, 152.40 mm Overall Length
MI ITEM #
08952392
MFR #
MT3257148
Mfr description
57148 5952 1/2 X 1/2 2FL SE BALL SC BRT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$149
.55
/each
Add to Cart
Specifications
Dimensions
Helix Angle
30 °
Length of
Cut
1.5000 in
Overall Length
6.0000 in, 152.40 mm
Details
Center Cutting
Yes
Finish Coating
Uncoated
Number Of
Flutes
2
Series
5940
Shank Type
Round
Single Or Double
End
Single
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items