Overview
Mfr description
57190 5957 1/2 X 1/2 4FL SE BALL SC BRT
Specifications
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Single Or Double End
- Center CuttingYes
- Helix Angle30 °
- Overall Length4.0000 in, 101.60 mm
- Shank TypeRound
- Series5942
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data