Motion
MT2859520
Burr - Non-Ferrous, 3/4 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut, 2-3/4 in Overall Length
Mi Item #08952526
MFR #MT2859520
Price$104.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Non-Ferrous, 3/4 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut, 2-3/4 in Overall Length
Mi Item #08952526
MFR #MT2859520

Mfr description
59520 5970 BURR SF-7NF S/C 3/4 "NF"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.68/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Length of Cut
    1 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Non-Ferrous
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Tree
  • Trade Number
    SF-7NF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)