Motion
MT2859528
Burr - Single Cut, 3/32 in Head Diameter, 1/8 in Shank Diameter, 7/16 in Length of Cut, 1-1/2 in Overall Length
Mi Item #08952534
MFR #MT2859528
Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Single Cut, 3/32 in Head Diameter, 1/8 in Shank Diameter, 7/16 in Length of Cut, 1-1/2 in Overall Length
Mi Item #08952534
MFR #MT2859528

Mfr description
59528 5970 BURR SA-42 S/C 3/32 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.22/each

Specifications

Dimensions

  • Head Diameter
    3/32 in
  • Length of Cut
    7/16 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Cutting Edge Type
    Single Cut
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Cylindrical
  • Trade Number
    SA-42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)