Motion
MT2859534
Burr - Double Cut, 1/8 in Head Diameter, 1/8 in Shank Diameter, 9/16 in Length of Cut, 3 in Overall Length
MI ITEM #08952540
MFR #MT2859534
Price$15.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Double Cut, 1/8 in Head Diameter, 1/8 in Shank Diameter, 9/16 in Length of Cut, 3 in Overall Length
MI ITEM #08952540
MFR #MT2859534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.82/each

Specifications

Dimensions

  • Head Diameter
    1/8 in
  • Length of Cut
    9/16 in
  • Overall Length
    3 in
  • Shank Diameter
    1/8 in

Details

  • Cutting Edge Type
    Double Cut
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Cylindrical
  • Trade Number
    SA-43L3

Overview

Mfr description
59534 5970 BURR SA-43L3 D/C 1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought