Motion
MT2859588
Burr - Single Cut, 3/32 in Head Diameter, 1/8 in Shank Diameter, 7/16 in Length of Cut, 1-1/2 in Overall Length
MI ITEM #08952544
MFR #MT2859588
Price$10.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Single Cut, 3/32 in Head Diameter, 1/8 in Shank Diameter, 7/16 in Length of Cut, 1-1/2 in Overall Length
MI ITEM #08952544
MFR #MT2859588

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.46/each

Specifications

Dimensions

  • Head Diameter
    3/32 in
  • Length of Cut
    7/16 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Cutting Edge Type
    Single Cut
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Cylindrical
  • Trade Number
    SB-42

Overview

Mfr description
59588 5970 BURR SB-42 S/C 3/32 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought