Motion
MT2859916
Burr - Double Cut, 1/4 in Head Diameter, 1/8 in Shank Diameter, 1/2 in Length of Cut, 2 in Overall Length
MI ITEM #08952587
MFR #MT2859916
Price$21.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Double Cut, 1/4 in Head Diameter, 1/8 in Shank Diameter, 1/2 in Length of Cut, 2 in Overall Length
MI ITEM #08952587
MFR #MT2859916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.98/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Length of Cut
    1/2 in
  • Overall Length
    2 in
  • Shank Diameter
    1/8 in

Details

  • Cutting Edge Type
    Double Cut
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Tree
  • Trade Number
    SF-51

Overview

Mfr description
59916 5970 BURR SF-51 D/C 1/4 TREE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought