Motion
MT2859964
Burr - Single Cut, 1/8 in Head Diameter, 1/8 in Shank Diameter, 7/16 in Length of Cut, 2 in Overall Length
MI ITEM #08952610
MFR #MT2859964
Price$13.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Single Cut, 1/8 in Head Diameter, 1/8 in Shank Diameter, 7/16 in Length of Cut, 2 in Overall Length
MI ITEM #08952610
MFR #MT2859964

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.41/each

Specifications

Dimensions

  • Head Diameter
    1/8 in
  • Included Angle
    14 °
  • Length of Cut
    7/16 in
  • Overall Length
    2 in
  • Shank Diameter
    1/8 in

Details

  • Cutting Edge Type
    Single Cut
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Cone
  • Trade Number
    SM-42L2

Overview

Mfr description
59964 5970 BURR SM-42L2 S/C 1/8 CONE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought