Motion
MT4195908
Corner Radius End Mill - 5981 Series, Carbide Material, 0.3125 in Mill Diameter, 2.0000 in Overall Length
Mi Item #08952998
MFR #MT4195908
Price$73.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 5981 Series, Carbide Material, 0.3125 in Mill Diameter, 2.0000 in Overall Length
Mi Item #08952998
MFR #MT4195908

Mfr description
95908 5981 VP2-MILL 5/16 4FL SC SE REG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.70/each

Specifications

Dimensions

  • Corner Radius  
    0.0300 in;0.76 mm
  • Length Type
    Regular
  • Mill Diameter  
    0.3125 in
  • Overall Length
    2.0000 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Finish Coating
    AlTiCrN
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    5981
  • Shank Type
    Round
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)