Motion
7009CVUJ74

NTN
7009CVUJ74

45 mm Bore, 75 mm OD, 16 mm Width, Open, 15 ° Contact Angle
MI ITEM #08953159
MFR #7009CVUJ74
Price$797.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7009CVUJ74

45 mm Bore, 75 mm OD, 16 mm Width, Open, 15 ° Contact Angle
MI ITEM #08953159
MFR #7009CVUJ74

Mfr description
7009CVUJ74 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$797.13/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    7009CVUJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520190835
  • Max Rpm
    28000 rpm
  • Maximum RPM (Grease)
    19000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6165 lbf
  • Radial Static Load Capacity
    4320 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520190835

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)