Overview
Mfr description
97645 5917E .030 X .045 LOC 3FL BALL SC
Specifications
- Finish CoatingDLC
- Length of Cut
- Number Of Flutes
- Single Or Double End
- Center CuttingYes
- Miniature End MillYes
- Overall Length2-1/2 in, 63.50 mm
- Shank TypeRound
- Series5917E
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data