Motion
123AL02300A
Hydraulic Axial Piston Pump - PVM, 8.600 in³/r, 141 cc/rev Displacement, Right Hand Input Rotation
Mi Item #08954728
MFR #123AL02300A
Price$9,492.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - PVM, 8.600 in³/r, 141 cc/rev Displacement, Right Hand Input Rotation
Mi Item #08954728
MFR #123AL02300A

Mfr description
123AL02300A PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,492.21/each

Specifications

Details

  • Application
    Industrial
  • Control Type
    Pressure Compensator
  • Controller Type
    Pressure Compensator
  • Displacement
    141 cc/rev, 8.600 in³/r
  • Displacement Type
    Variable with Pressure Compensation
  • Input Rotation
    Right Hand
  • Input Shaft Type
    SAE C 14T Spline Shaft
  • Max Volume Stop
    Yes
  • Maximum Input Speed
    1800 rpm
  • Maximum Operating Pressure
    3335.87 psi, 230 bar
  • Mounting Type
    SAE J744-127-4 (C 4-Bolt)
  • Port Location
    Side
  • Port Type
    SAE J518 Flange Ports
  • Pressure Compensator Range
    3292.36 to 3393.89 psi, 227 to 234 bar
  • Pump Application
    Industrial
  • Series
    PVM
  • Shaft Type
    SAE C 14T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)