Motion
353346
RUSTY METAL PRIMER
MI ITEM #08954937
MFR #353346
Price$31.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RUSTY METAL PRIMER
MI ITEM #08954937
MFR #353346

Mfr description
353346 STRUST LSPR TURBO SPRAY RUSTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$31.16/each

Specifications

Dimensions

  • Net Weight
    24 oz
  • Size
    24 OZ. SPRAY

Details

  • Base Type
    Enamel
  • Exposure
    Exterior
  • Exposure Conditions
    Exterior
  • Finish
    FLAT
  • Nozzle Type
    Fan Spray
  • Resin Type
    Enamel
  • Surface
    Metal
  • UPC_NO
    020066455521

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)