1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMITH BEARING COMPANY
FCR-2-1/2-7
Flanged Cam Follower - 2.5000 in Roller Dia., 1.8125 in Roller Width, 3.1875 in Flange Dia., Double Flanged
MI ITEM #
08955297
MFR #
FCR-2-1/2-7
List Price
$181.09
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Cam Followers
SMITH BEARING COMPANY FCR-2-1/2-7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMITH BEARING COMPANY
FCR-2-1/2-7
Flanged Cam Follower - 2.5000 in Roller Dia., 1.8125 in Roller Width, 3.1875 in Flange Dia., Double Flanged
MI ITEM #
08955297
MFR #
FCR-2-1/2-7
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$181.09
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FCR-2-1/2-7 TAPERED ROLLER BEARING
Specifications
Roller Diameter
2.5000 in
Roller Width
1.8125 in
Flange Diameter
3.1875 in
Roller Shape
Double Flanged
Stud Diameter
1.3750 in
Product Type
Flanged Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought