Motion
PCR-2-1/2-10-E

SMITH BEARING COMPANY
PCR-2-1/2-10-E

Crowned & Flat Cam Follower - 2.5000 in Roller Dia, 1.6875 in Roller Width, 1.0000 in Stud Dia
MI ITEM #08955304
MFR #PCR-2-1/2-10-E
Price$243.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMITH BEARING COMPANY
PCR-2-1/2-10-E

Crowned & Flat Cam Follower - 2.5000 in Roller Dia, 1.6875 in Roller Width, 1.0000 in Stud Dia
MI ITEM #08955304
MFR #PCR-2-1/2-10-E

Mfr description
PCR-2-1/2-10-E TAPERED ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.46/each

Specifications

Dimensions

  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    1.0000 in

Details

  • Bearing Element
    Tapered Rollers
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)