1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CLIMAX METAL PRODUCTS CO
MC-60
Set Screw Collar - Solid, Steel, 60 mm Bore, 85 mm OD, 25 mm Width
MI ITEM #
08955421
MFR #
MC-60
Your Price
$57.26
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Shaft Collars
CLIMAX METAL PRODUCTS CO MC-60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLIMAX METAL PRODUCTS CO
MC-60
Set Screw Collar - Solid, Steel, 60 mm Bore, 85 mm OD, 25 mm Width
MI ITEM #
08955421
MFR #
MC-60
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$57.26
/each
(List
$79.02
)
Qty
Add to Cart
Overview
Mfr description
MC-60
Specifications
Product Type
Shaft Collars
Bore Diameter
60 mm
Construction
Solid
Outside Diameter
85 mm
Width
25 mm
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data