Motion
21096-4643

GARLOCK KLOZURE
21096-4643

Oil Seal - Solid, 3.937 in Shaft Dia., 5.118 in OD, 0.591 in Overall Width
MI ITEM #08955660
MFR #21096-4643
Price$203.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21096-4643

Oil Seal - Solid, 3.937 in Shaft Dia., 5.118 in OD, 0.591 in Overall Width
MI ITEM #08955660
MFR #21096-4643

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$203.89/each

Specifications

Dimensions

  • Outside Diameter
    5.118 in
  • Overall Width
    0.591 in
  • Shaft Diameter
    3.937 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744601478
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Overview

Mfr description
53X4643 MILL-RIGHT ES CRS 3.937"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought