Motion
21243-4064

GARLOCK KLOZURE
21243-4064

Oil Seal - Solid, 11.750 in Shaft Dia., 13.250 in OD, 0.688 in Overall Width
MI ITEM #08955737
MFR #21243-4064
Price$1,891.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21243-4064

Oil Seal - Solid, 11.750 in Shaft Dia., 13.250 in OD, 0.688 in Overall Width
MI ITEM #08955737
MFR #21243-4064

Mfr description
64X4064 SIL CRS 11.750"ID 13.250"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,891.60/each

Specifications

Dimensions

  • Outside Diameter
    13.250 in
  • Overall Width
    0.688 in
  • Shaft Diameter
    11.750 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    Silicone
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.125 in
  • Operating Temperature Range
    350 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)