Motion
21247-4432

GARLOCK KLOZURE
21247-4432

Oil Seal - Solid, 36.750 in Shaft Dia., 38.750 in OD, 0.875 in Overall Width
MI ITEM #08955764
MFR #21247-4432
Price$6,269.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21247-4432

Oil Seal - Solid, 36.750 in Shaft Dia., 38.750 in OD, 0.875 in Overall Width
MI ITEM #08955764
MFR #21247-4432

Mfr description
64X4432 MILL-RIGHT ES CRS 36.750"ID
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,269.37/each

Specifications

Dimensions

  • Outside Diameter
    38.750 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    36.750 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.125 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)