Motion
21699-2908

GARLOCK KLOZURE
21699-2908

Oil Seal - Solid, 4.938 in Shaft Dia., 6.500 in OD, 0.625 in Overall Width
MI ITEM #08955816
MFR #21699-2908
Price$671.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21699-2908

Oil Seal - Solid, 4.938 in Shaft Dia., 6.500 in OD, 0.625 in Overall Width
MI ITEM #08955816
MFR #21699-2908

Mfr description
53X2908 FLUORO CRS 4.938"ID 6.500"OD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$671.45/each

Specifications

Dimensions

  • Outside Diameter
    6.500 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    4.938 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)